Zoro Homepage

Disc, 3/4 in, 100 PK

  • Mfr # 340VCSJ3560/100

  • Zoro # G4855833


product price: $56.79
/pk 100, $0.57/ea

Key Features

Hook-and-Loop Type
Self-Mating
Adhesive Type
VHB Acrylic Adhesive
Backing Material
Polypropylene
Shear Strength
22 lbf/sq in
Dot Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340VCSJ3560/100
Zoro #
G4855833
UPC #
-
Country of Origin
United States

Dimensions

Dot Dia.
3/4 in
Overall Diameter
3/4 in
Mated Thickness
0.23 in

Description

Hook-and-Loop Fastener, Self-Mating, Hook and Loop Shape Disc, Length 3/4 in, Width 3/4 in, Dot Dia. 3/4 in, Color Clear, Flame Retardant No, Operating Temp. Range -20 Degrees to 220 Degrees F, Backing Material Polypropylene, Shear Strength 22 lbf/sq in, Adhesive Type Acrylic, Characteristics High Strength, High Temperature, Long Lasting Polypropylene, Pressure Sensitive, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.