Zoro Homepage

Disc 361F, 60 YF-weight, TS, 2", Die RS200P

  • Mfr # 361F 625

  • Zoro # G8813461


product price: $1.35
/ea
Sold in multiples of 200 for $270.00

Key Features

Abrasive Material
Aluminum Oxide
Backing Material
Polyester Cloth
Series
361F
Abrasive Type
Coated
Abrasive Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361F 625
Zoro #
G8813461
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
2"

Details

Item
Disc
Abrasive Material
Aluminum Oxide
Backing Material
Polyester Cloth
Series
361F
Abrasive Type
Coated
Abrasive Grit
60
Color
Brown

Description

Disc 361F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.