Zoro Homepage

Disc 361F, TR, 1-1/2"x NH, P240 XF-weight

  • Mfr # 361F 376

  • Zoro # G8819235


product price: $0.88
/ea
Sold in multiples of 500 for $440.00

Key Features

Abrasive Material
Aluminum Oxide
Backing Material
Polyester Cloth
Series
361F
Abrasive Type
Coated
Abrasive Grit
P240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361F 376
Zoro #
G8819235
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
1-1/2"

Details

Item
Disc
Abrasive Material
Aluminum Oxide
Backing Material
Polyester Cloth
Series
361F
Abrasive Type
Coated
Abrasive Grit
P240
Color
Brown

Description

Disc 361F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.