Disc, 6", 80 Grit, PK125
Mfr # 00512
Zoro # G6772223
product price: $267.99
/pk 125, $2.14/ea
Free Shipping & Returns
Key Features
Backing Weight
E Weight
Overall Diameter
6 in
Backing Material
Paper
Grit
80
Abrasive Material
Ceramic Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00512
Zoro #
G6772223
UPC #
00051131005129
Country of Origin
Canada
Dimensions
Overall Diameter
6 in
Details
Item
Disc,6",80 Grit,PK125
Backing Weight
E Weight
Backing Material
Paper
Grit
80
Abrasive Material
Ceramic Aluminum Oxide
Color
Green
Description
Disc,6 In.,80 Grit,PK125, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.