Zoro Homepage

Disc, 7 Inch Dia, AO, 6000 rpm, Coarse,

  • Mfr # 7000046888

  • Zoro # G616138996


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Length
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000046888
Zoro #
G616138996
UPC #
51115331657
Country of Origin
United States

Dimensions

Length
12 in
Width
16 in
Depth
10 in

Description

Our Standard Abrasives Surface Conditioning FE Disc combines high edge durability and flexibility with high initial and extended cut rate for edge work, deburring and blending of all metal types on both flat and contoured surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.