
Disc Back-up Pad
Mfr # 11224
Zoro # G316153732
product price: $26.85
/eaKey Features
Connector Type
Threaded Hole
Maximum Operating Speed
15,000 RPM
Overall Diameter
4 in
Product Type
Disc Backup Pad
Number of Vacuum Holes
Non-Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11224
Zoro #
G316153732
UPC #
00068060112248
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Overall Length
4 in
Overall Width
4 in
Connector Size
5/8"-11
Overall Thickness
1 in
Details
Connector Type
Threaded Hole
Maximum Operating Speed
15,000 RPM
Product Type
Disc Backup Pad
Number of Vacuum Holes
Non-Vacuum
Device Material
Nylon
Density
Extra Hard
Item
Disc Back-up Pad
Color
Red
Compatible with Manufacturer Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Backup Pad Shape
Round
Compatible Manufacturer Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible with Manufacturer Model No.
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible Pump Manufacturer Part Number
1182C, 1187C, 782C, 787C, 982C, 987C
For Use with Mfr Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible Manufacturer Part Number
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible with Mfr. Model No.
1182C, 1187C, 782C, 787C, 982C, 987C
Abrasive Mounting Quick Change System
GL
Compatible Mfr. Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Description
Disc Backup Pad, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System TN, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Nylon, Density Extra Hard, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Red, Overall Length 4 in, Overall Width 4 in, Overall Diameter 4 in, Overall Thickness 1 in, Product Type Disc Backup Pad, Compatible Manufacturer Part Number 1182C, 1187C, 782C, 787C, 982C, 987C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.