
Disc Back-up Pad
Mfr # 11227
Zoro # G016153780
product price: $27.85
/eaKey Features
Backup Pad Shape
Round
Color
Black
Number of Vacuum Holes
Non-Vacuum
Density
Hard
Product Type
Disc Backup Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11227
Zoro #
G016153780
UPC #
00068060112279
Country of Origin
United States
Dimensions
Overall Thickness
1 in
Overall Diameter
4 1/2 in
Overall Width
4 1/2 in
Connector Size
5/8"-11
Overall Length
4 1/2 in
Details
Backup Pad Shape
Round
Color
Black
Number of Vacuum Holes
Non-Vacuum
Density
Hard
Product Type
Disc Backup Pad
Connector Type
Threaded Hole
Compatible with Manufacturer Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Maximum Operating Speed
13,300 RPM
Device Material
Nylon
Item
Disc Back-up Pad
Compatible Manufacturer Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible with Manufacturer Model No.
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible Pump Manufacturer Part Number
1182C, 1187C, 782C, 787C, 982C, 987C
For Use with Mfr Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible Manufacturer Part Number
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible with Mfr. Model No.
1182C, 1187C, 782C, 787C, 982C, 987C
Abrasive Mounting Quick Change System
GL
Compatible Mfr. Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Description
Disc Backup Pad, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System TN, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Nylon, Density Hard, Maximum Operating Speed 13,300 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Overall Thickness 1 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.