Zoro Homepage

Disc Back-up Pad

  • Mfr # 11231

  • Zoro # G016153650


product price: $26.85
/ea

Key Features

Maximum Operating Speed
15,000 RPM
Backup Pad Shape
Round
Color
Gray
Connector Size
5/8"-11
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11231
Zoro #
G016153650
UPC #
00068060112316
Country of Origin
United States

Dimensions

Connector Size
5/8"-11
Overall Diameter
4 in
Overall Thickness
1 in
Overall Length
4 in
Overall Width
4 in

Details

Maximum Operating Speed
15,000 RPM
Backup Pad Shape
Round
Color
Gray
Product Type
Disc Backup Pad
Number of Vacuum Holes
Non-Vacuum
Density
Medium
Compatible with Manufacturer Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Connector Type
Threaded Hole
Device Material
Nylon
Item
Disc Back-up Pad
Compatible Manufacturer Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible with Manufacturer Model No.
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible Pump Manufacturer Part Number
1182C, 1187C, 782C, 787C, 982C, 987C
For Use with Mfr Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible Manufacturer Part Number
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible with Mfr. Model No.
1182C, 1187C, 782C, 787C, 982C, 987C
Abrasive Mounting Quick Change System
GL
Compatible Mfr. Model Number
1182C, 1187C, 782C, 787C, 982C, 987C

Description

Disc Backup Pad, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System TN, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Nylon, Density Medium, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Gray, Overall Length 4 in, Overall Width 4 in, Overall Diameter 4 in, Overall Thickness 1 in, Product Type Disc Backup Pad, Compatible Manufacturer Part Number 1182C, 1187C, 782C, 787C, 982C, 987C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.