
Disc Back-up Pad
Mfr # 11234
Zoro # G616153760
product price: $33.99
/eaKey Features
Overall Width
6 in
Connector Size
5/8"-11
Product Type
Disc Backup Pad
Compatible with Manufacturer Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Device Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11234
Zoro #
G616153760
UPC #
00068060112347
Country of Origin
United States
Dimensions
Overall Width
6 in
Connector Size
5/8"-11
Overall Diameter
6 in
Overall Length
6 in
Overall Thickness
1 in
Details
Product Type
Disc Backup Pad
Item
Disc Back-up Pad
Compatible with Manufacturer Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Device Material
Nylon
Number of Vacuum Holes
Non-Vacuum
Maximum Operating Speed
10,000 RPM
Color
Gray
Connector Type
Threaded Hole
Backup Pad Shape
Round
Density
Medium
Compatible Manufacturer Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible with Manufacturer Model No.
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible Pump Manufacturer Part Number
1182C, 1187C, 782C, 787C, 982C, 987C
For Use with Mfr Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible Manufacturer Part Number
1182C, 1187C, 782C, 787C, 982C, 987C
Compatible with Mfr. Model No.
1182C, 1187C, 782C, 787C, 982C, 987C
Abrasive Mounting Quick Change System
GL
Compatible Mfr. Model Number
1182C, 1187C, 782C, 787C, 982C, 987C
Description
Disc Backup Pad, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System TN, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Nylon, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Gray, Overall Length 6 in, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 1 in, Product Type Disc Backup Pad, Compatible Manufacturer Part Number 1182C, 1187C, 782C, 787C, 982C, 987C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.