Zoro Homepage

Disc, Cubitron II, 987C, Coated, 5 Inch Dia, 60 Grit

  • Mfr # 7000119208

  • Zoro # G616109606


product price: $7.79
/ea
Sold in multiples of 100 for $779.00

Key Features

Depth
10 in
Length
12 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119208
Zoro #
G616109606
UPC #
51141276540
Country of Origin
United States

Dimensions

Depth
10 in
Length
12 in
Width
16 in

Description

3M Cubitron II Fibre Disc 987C offers significant gains in productivity on medium to heavy-duty operations thanks to the exceptionally high-performing 3M Precision-Shaped Grain combined with a stiff fiber backing. This disc achieves a higher cut-rate, greater durability, and longer life than other fiber discs - all with less grinding pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.