Zoro Homepage

Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20

  • Mfr # 45189

  • Zoro # G5899311


product price: $252.99
/pk 20, $12.65/ea
Free Shipping & Returns

Key Features

Density
Medium
Color
Black/Blue
Thickness
1/4"
Attachment Type
Adhesive/PSA
Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45189
Zoro #
G5899311
UPC #
00051144451890
Country of Origin
United States

Dimensions

Thickness
1/4"
Diameter
5"
Overall Width
1/4 in
Overall Length
5 in

Details

Item
Disc Hand Pad w/Strap
Density
Medium
Color
Black/Blue
Attachment Type
Adhesive/PSA
Material
Rubber
Pad Shape
Circle
Compatible Abrasive Type
PSA Discs
Abrasive Mounting Type
PSA
Device Material
Foam

Description

Disc Hand Pad w/Strap, Abrasive Mounting Type PSA, Device Material Foam, Overall Length 5 in, Overall Width 1/4 in, Color Black/Blue, Pad Shape Circle, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.