Zoro Homepage

Disc Interface Pad, 5 In Dia, PK10

  • Mfr # 70166

  • Zoro # G5984386


product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Disc Diameter
5 in
Back Mounting Type
Hook-and-Loop
Max. RPM
12,000 RPM
Density
Soft
Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70166
Zoro #
G5984386
UPC #
00051111564912
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Overall Diameter
5 in
Thickness
1/2 in
Overall Thickness
1/2 in
Overall Width
5 in

Details

Item
Disc Interface Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Hook-and-Loop
Max. RPM
12,000 RPM
Density
Soft
Color
Black
Features
Small Molded J Hook Type 1
Abrasive Mount Type
Hook and Loop
Maximum Operating Speed
12,000 RPM
Device Material
Foam
Connector Type
Hook-and-Loop
Backup Pad Shape
Round
Product Type
Disc Backup Pad

Description

Disc Interface Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Foam, Density Soft, Maximum Operating Speed 12,000 RPM, Color Black, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Features Small Molded J Hook Type 1, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.