Zoro Homepage

Disc KUT, 3 in 50, 4PK

  • Mfr # 01429

  • Zoro # G6131391


product price: $398.99
/pk 4, $99.75/ea
Free Shipping & Returns

Key Features

Overall Diameter
3 Inch
Abrasive Material
Aluminum Oxide
Grit
24
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01429
Zoro #
G6131391
UPC #
51131014299
Country of Origin
Canada

Dimensions

Overall Diameter
3 Inch

Details

Item
Disc KUT,3" 50,PK4
Abrasive Material
Aluminum Oxide
Grit
24
Backing Material
Paper

Description

Disc KUT,3 In. 50,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.