Zoro Homepage

Disc Pad, 3 in.

  • Mfr # 45093

  • Zoro # G5953875


product price: $36.19
/ea

Key Features

Density
Extra Hard
Overall Diameter
3 in
Color
Black
Material
Hard Rubber
For Use With
3M(TM) Roloc(TM) 4 in dia Abrasive Discs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45093
Zoro #
G5953875
UPC #
00051144450930
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Diameter
3 in
Overall Width
9 1/4 in
Connector Size
1/4"-20
Overall Length
12 5/8 in

Details

Item
Quick Change Disc Backup Pad
Density
Extra Hard
Color
Black
Material
Hard Rubber
For Use With
3M(TM) Roloc(TM) 4 in dia Abrasive Discs
Application
Metalworking
Attachment Type
Hook-and-Loop
Product Type
Disc Backup Pad
Number of Vacuum Holes
Non-Vacuum
Maximum Operating Speed
20,000 RPM
Backup Pad Shape
Round
Connector Type
Threaded Hole
Device Material
Rubber
Abrasive Mount Type
Quick Change
Abrasive Mounting Quick Change System
TR

Description

Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Extra Hard, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 12 5/8 in, Overall Width 9 1/4 in, Overall Diameter 3 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.