Zoro Homepage

Disc Pad, 3 in.

  • Mfr # 7000028147

  • Zoro # G5938204


product price: $32.79
/ea

Key Features

Density
Hard
Overall Diameter
3 in
Color
Black/Red
Diameter
3 in
Application
Paint Preparation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028147
Zoro #
G5938204
UPC #
00051141203508
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Diameter
3 in
Thickness
1/2 in, 1/4-20 Thread
Overall Thickness
1/2 in
Overall Length
4 in
Overall Width
4 in
Connector Size
1/4"-20

Details

Item
Low Profile Hook-and-Loop Disc Backup Pad
Density
Hard
Color
Black/Red
Application
Paint Preparation
For Use With
3 in dia Hookit(TM) Clean Sanding Discs
Attachment Type
Hook-and-Loop
Material
Foam
Product Type
Disc Backup Pad
Number of Vacuum Holes
3
Device Material
Foam
Features
Low-Profile, Tapered
Abrasive Mount Type
Hook and Loop
Connector Type
Threaded Shaft
Maximum Operating Speed
15,000 RPM
Backup Pad Shape
Round

Description

Low Profile Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 In.-20, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Hard, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes 3, Color Black/Red, Overall Length 4 in, Overall Width 4 in, Overall Diameter 3 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Features Low-Profile, Tapered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.