Zoro Homepage

Disc Pad, 5 in.

  • Mfr # 05775

  • Zoro # G8654292


product price: $34.39
/ea

Key Features

Density
Medium
Overall Diameter
5 in
Color
Yellow
Application
Paint Preparation
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05775
Zoro #
G8654292
UPC #
00051131057753
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Thickness
3/4 in
Diameter
5 in
Connector Size
5/16"-24
Overall Width
6 in
Overall Length
9/16 in
Overall Thickness
3/4 in

Details

Item
Hook-and-Loop Disc Backup Pad
Density
Medium
Color
Yellow
Application
Paint Preparation
Attachment Type
Hook-and-Loop
For Use With
5 in dia Hookit(TM) Discs
Material
Foam
Product Type
Disc Backup Pad
Connector Type
Threaded Shaft
Features
Small Molded J Hook Type 1, Tapered
Abrasive Mount Type
Hook and Loop
Number of Vacuum Holes
Non-Vacuum
Maximum Operating Speed
12,000 RPM
Device Material
Foam
Backup Pad Shape
Round

Description

Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Yellow, Overall Length 9/16 in, Overall Width 6 in, Overall Diameter 5 in, Overall Thickness 3/4 in, Product Type Disc Backup Pad, Features Small Molded J Hook Type 1, Tapered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.