Zoro Homepage

Disc Pad, 5 in.

  • Mfr # 20352

  • Zoro # G8654283


product price: $32.99
/ea

Key Features

Density
Hard
Overall Diameter
5 in
Color
Yellow
Thickness
3/8 in
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20352
Zoro #
G8654283
UPC #
00051141203522
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Thickness
3/8 in
Diameter
5 in
Overall Length
9/16 in
Overall Width
6 in
Connector Size
5/16"-24
Overall Thickness
3/8 in

Details

Item
Low Profile Hook-and-Loop Disc Backup Pad
Density
Hard
Color
Yellow
For Use With
5 in Hookit(TM) Discs
Material
Medium Density Foam
Application
General Industrial, Paint Preparation, Woodworking
Attachment Type
Hook-and-Loop
Product Type
Disc Backup Pad
Features
Low-Profile, Tapered
Maximum Operating Speed
12,000 RPM
Connector Type
Threaded Shaft
Number of Vacuum Holes
Non-Vacuum
Abrasive Mount Type
Hook and Loop
Device Material
Foam
Backup Pad Shape
Round

Description

Low Profile Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Yellow, Overall Length 9/16 in, Overall Width 6 in, Overall Diameter 5 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad, Features Low-Profile, Tapered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.