Zoro Homepage

Disc Pad, 5 in.

  • Mfr # 77855

  • Zoro # G8654301


product price: $29.65
/ea

Key Features

Density
Soft
Overall Diameter
5 in
Color
Yellow
Material
Soft Density Foam
Attachment Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77855
Zoro #
G8654301
UPC #
00051144778553
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Thickness
11/16 in
Diameter
5 in
Connector Size
5/16"-24
Overall Thickness
11/16 in
Overall Length
9/16 in
Overall Width
6 in

Details

Item
Low Profile Hook-and-Loop Disc Backup Pad
Density
Soft
Color
Yellow
Material
Soft Density Foam
Attachment Type
Hook-and-Loop
For Use With
5 in Hookit(TM) Disc of Grade 220 and Finer
Application
General Industrial, Paint Preparation, Woodworking
Product Type
Disc Backup Pad
Maximum Operating Speed
12,000 RPM
Connector Type
Threaded Shaft
Device Material
Foam
Abrasive Mount Type
Hook and Loop
Features
Low-Profile, Tapered
Backup Pad Shape
Round
Number of Vacuum Holes
Non-Vacuum

Description

Low Profile Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Soft, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Yellow, Overall Length 9/16 in, Overall Width 6 in, Overall Diameter 5 in, Overall Thickness 11/16 in, Product Type Disc Backup Pad, Features Low-Profile, Tapered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.