Disc Pad Assembly 05538, 1 in, 10PK
- Mfr # 5538
- Zoro # G015783001
product price:Â
$
363.99
/pk of 10, $36.40/ea
Free Shipping & Returns
Key Features
Max. RPM
30,000 rpm
Overall Diameter
1 in
Color
Black
Application
Accessory, Back-up Pad, Sanding
Pack Size
1 per Envelope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538
- Zoro #
- G015783001
- UPC #
- -
- Country of Origin
- United States
- Max. RPM
- 30,000 rpm
- Color
- Black
- Application
- Accessory, Back-up Pad, Sanding
- Pack Size
- 1 per Envelope
- Product Type
- Back-up Pad
- Density Rating
- Hard
Dimensions
- Overall Diameter
- 1 in
Description
The 3M Roloc Disc Pad Assembly is a fast, convenient method for attaching and supporting Roloc abrasive discs during collision repair. The assembly includes a shank, adapter and 1in to 3in hard rubber pad to fit drills, grinders or sanders with 1/4-20 exterior threads. The assembly provides twist-on, twist-off attachment of 3M Roloc abrasive discs, saving time and improving efficiency.
- Assembly works with a variety of 1/4-20 INT drills, sanders and grinders
- Supports 1"- 3" diameter RolocTM discs for max. 30,000-RPM job
- Includes RolocTM pad, shank and adapter
- RolocTM attachment makes changing discs fast and easy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.