Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Pad Face Plate Hub, 4-1/2 in D

  • Mfr # 45190

  • Zoro # G2737996


product price: $24.99
/ea

Key Features

Disc Diameter
4 1/2 in
Overall Diameter
4 1/2 in
Color
Black
Diameter
4 1/2 in
Mounting Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45190
Zoro #
G2737996
UPC #
00051144451906
Country of Origin
United States

Dimensions

Disc Diameter
4 1/2 in
Overall Diameter
4 1/2 in
Diameter
4 1/2 in
Mounting Size
5/8"-11
Connector Size
5/8"-11
Compatible Face Plate Diameter (Minimum)
7 in
Overall Width
6 5/16 in
Compatible Face Plate Diameter (Maximum)
9 in
Overall Length
12 5/16 in

Details

Item
Fiber Disc Pad Hub
Color
Black
Mounting Type
Threaded
For Use With
7 in, 8 in or 9 in Face Plates
Product Type
Disc Pad Hub
Backup Pad Shape
Round
Abrasive Mount Type
Threaded Hole
Connector Type
Threaded Hole
Compatible with Manufacturer Model Number
02618, 05620, 05621, 05622, 45194, 80514, 80515, 80516, 81728
Compatible Manufacturer Part Number
02618, 05620, 05621, 05622, 45194, 80514, 80515, 80516, 81728
Compatible Manufacturer Model Number
02618, 05620, 05621, 05622, 45194, 80514, 80515, 80516, 81728
For Use With Mfr. Model Number
02618, 05620, 05621, 05622, 45194, 80514, 80515, 80516, 81728
Compatible with Manufacturer Model No.
02618, 05620, 05621, 05622, 45194, 80514, 80515, 80516, 81728
Compatible with Mfr. Model No.
02618, 05620, 05621, 05622, 45194, 80514, 80515, 80516, 81728
For Use with Mfr Model Number
02618, 05620, 05621, 05622, 45194, 80514, 80515, 80516, 81728
Compatible Pump Manufacturer Part Number
02618, 05620, 05621, 05622, 45194, 80514, 80515, 80516, 81728
Compatible Mfr. Model Number
02618, 05620, 05621, 05622, 45194, 80514, 80515, 80516, 81728

Description

Fiber Disc Pad Hub, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Not Applicable, Maximum Operating Speed Not Applicable, Number of Vacuum Holes Not Applicable, Color Black, Overall Length 12 5/16 in, Overall Width 6 5/16 in, Overall Diameter 4 1/2 in, Overall Thickness Not Applicable, Product Type Disc Pad Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.