Disc Pad Face Plate Ribbed 81729, 9 in Hard Black
- Mfr # 7000148244
- Zoro # G312340259
product price:Â
$
82.65
/ea
Key Features
Density
Hard
Overall Diameter
9 in
Color
Black
Max. Speed
6600 rpm
Equipment - Machines
Disc Sanders, Right Angle Grinders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000148244
- Zoro #
- G312340259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 9 in
Details
- Item
- Disc Pad Face Plate
- Density
- Hard
- Color
- Black
- Max. Speed
- 6600 rpm
- Equipment - Machines
- Disc Sanders, Right Angle Grinders
- Abrasive Attachment Type
- Hub & Retainer Nut
- Application
- Finishing, Grinding, Surface Preparation
- Shape
- Round
Description
3M Disc Pad Face Plate backs a same size fiber disc sold separately to provide firm support and the force required for grinding applications. It is used in conjunction with a disc pad hub sold separately, which attaches to the power tool, and held in Designed for use with a 3M Disc Pad Hub|Various flexibilities support grinding applications ranging from lightweight to heavy-duty|Plate accommodates a fiber disc of equal diameter|Plate color indicates disc density for easy identification in the workroo
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.