Zoro Homepage

Disc Pad Hook Saver, 5 In.

  • Mfr # 7000045012

  • Zoro # G3007378


product price: $5.25
/ea
Sold in multiples of 20 for $105.00

Key Features

Disc Diameter
5 in
Face Mounting Type
Hook-and-Loop
Vacuum Hole Design
Multi-Hole
Overall Diameter
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000045012
Zoro #
G3007378
UPC #
00051141204444
Country of Origin
Taiwan, Province of China

Dimensions

Disc Diameter
5 in
Overall Diameter
5 in
Disc Dia.
5"
Overall Width
5 in

Details

Item
Disc Backup Pad Hook Saver
Face Mounting Type
Hook-and-Loop
Vacuum Hole Design
Multi-Hole
Color
Black
Kit Type
Dust Control
For Use With
3M Part No. 20353
Number of Pieces
5
Maximum Operating Speed
12,000 RPM
Features
Tall J Hook Type 2
Connector Type
Hook-and-Loop
Abrasive Mount Type
Hook and Loop
Backup Pad Shape
Round
Number of Vacuum Holes
44
Product Type
Disc Backup Pad

Description

Disc Backup Pad Hook Saver, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes 44, Color Black, Overall Width 5 in, Overall Diameter 5 in, Product Type Disc Backup Pad, Features Tall J Hook Type 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.