Zoro Homepage

Disc Pad Hook Saver, 6 In.

  • Mfr # 20445

  • Zoro # G3007369


product price: $7.99
/ea

Key Features

Disc Diameter
6 in
Face Mounting Type
Hook-and-Loop
Vacuum Hole Design
Multi-Hole
Overall Diameter
6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20445
Zoro #
G3007369
UPC #
00051141204451
Country of Origin
Taiwan, Province of China

Dimensions

Disc Diameter
6 in
Overall Diameter
6 in
Disc Dia.
6"
Connector Size
3/4 in
Overall Width
6 in

Details

Item
Disc Backup Pad Hook Saver
Face Mounting Type
Hook-and-Loop
Vacuum Hole Design
Multi-Hole
Color
Black
Number of Pieces
5
For Use With
3M Part No. 05865
Kit Type
Dust Control
Backup Pad Shape
Round
Features
Tall J Hook Type 2
Maximum Operating Speed
12,000 RPM
Number of Vacuum Holes
25
Product Type
Disc Backup Pad
Connector Type
Hook-and-Loop
Abrasive Mount Type
Hook and Loop

Description

Disc Backup Pad Hook Saver, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 3/4 in, Connector Type Hook-and-Loop, Backup Pad Shape Round, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes 25, Color Black, Overall Width 6 in, Overall Diameter 6 in, Product Type Disc Backup Pad, Features Tall J Hook Type 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.