Zoro Homepage

Disc Pad, Medium TR Button 1

  • Mfr # 60980105500

  • Zoro # G3792338


product price: $6.99
/ea
Sold in multiples of 4 for $27.96

Key Features

Application
Finishing, Polishing, Surface Preparation
For Use With
Random Orbital Sanders
Type
Regular
Color
Black
Attachment Type
Stikit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60980105500
Zoro #
G3792338
UPC #
051111558331
Country of Origin
United States

Dimensions

Size
31.75 mm x 9.5 mm
Thickness
0.31 in
Diameter
1-1/4 in

Details

Item
Disc Pad
Application
Finishing, Polishing, Surface Preparation
For Use With
Random Orbital Sanders
Type
Regular
Color
Black
Attachment Type
Stikit
Density
Medium
Max OPM
12000
Maximum Speed
10000 RPM

Description

Disc Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.