Disc Pad Ribbed Face Plate, 12,000 rpm
Mfr # 05645
Zoro # G5693987
product price: $32.93
/eaSold in multiples of 10 for $329.30
Key Features
Disc Diameter
5 in
Max. RPM
12,000 RPM
Density
Soft
Overall Diameter
5 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05645
Zoro #
G5693987
UPC #
00051131056459
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Overall Diameter
5 in
Diameter
5 in
Connector Size
5/16"-24
Overall Thickness
11/16 in
Overall Width
5 in
Details
Item
Low Profile PSA Disc Backup Pad
Max. RPM
12,000 RPM
Density
Soft
Color
Beige
For Use With
Disc Sanders, Random Orbital Sanders, Rotary Sanders
Product Type
Disc Backup Pad
Backup Pad Shape
Round
Abrasive Mount Type
Adhesive-Backed
Device Material
Foam
Number of Vacuum Holes
5
Maximum Operating Speed
12,000 RPM
Connector Type
Threaded Shaft
Description
Low Profile PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Soft, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes 5, Color Beige, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 11/16 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.