Zoro Homepage

Disc Pad Ribbed Face Plate, 5 in D, PK10

  • Mfr # 81732

  • Zoro # G3285667


product price: $272.99
/pk 10, $27.30/ea
Free Shipping & Returns

Key Features

Disc Diameter
5 in
Max. RPM
12,000 RPM
Density
Extra Hard
Overall Diameter
5 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81732
Zoro #
G3285667
UPC #
00051144817320
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Overall Diameter
5 in
Diameter
5 in
Mounting Size
7/8 in
Overall Width
6 7/8 in
Overall Length
7 3/16 in
Connector Size
7/8 in

Details

Item
Disc Face Plate
Max. RPM
12,000 RPM
Density
Extra Hard
Color
Red
For Use With
2-1/2 in Disc Pad Face Plate Hub
Mounting Type
Retainer Nut
Product Type
Disc Face Plate
Maximum Operating Speed
12,000 RPM
Compatible with Manufacturer Model Number
02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743
Connector Type
Unthreaded Hole
Backup Pad Shape
Round
Features
Ribbed
Compatible Manufacturer Part Number
02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743
Compatible Manufacturer Model Number
02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743
For Use With Mfr. Model Number
02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743
Compatible with Manufacturer Model No.
02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743
Compatible with Mfr. Model No.
02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743
For Use with Mfr Model Number
02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743
Compatible Pump Manufacturer Part Number
02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743
Compatible Mfr. Model Number
02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743

Description

Disc Face Plate, Abrasive Mounting Quick Change System Not Applicable, Connector Size 7/8 in, Connector Type Unthreaded Hole, Backup Pad Shape Round, Density Extra Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Not Applicable, Color Red, Overall Length 7 3/16 in, Overall Width 6 7/8 in, Overall Diameter 5 in, Overall Thickness Not Applicable, Product Type Disc Face Plate, Compatible Manufacturer Part Number 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743, Features Ribbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.