Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, Quick Change, GB-DN, 4 1/2 Inch Dia, Right Angle

  • Mfr # 7000121108

  • Zoro # G516059148


product price: $9.15
/ea
Sold in multiples of 50 for $457.50

Key Features

Width
16 in
Length
12 in
Depth
10 in
Abrasive Material
Ceramic Aluminum Oxide
Quick Change System
TN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000121108
Zoro #
G516059148
UPC #
48011603490
Country of Origin
United States

Dimensions

Width
16 in
Length
12 in
Depth
10 in
Overall Diameter
4.5 in

Details

Abrasive Material
Ceramic Aluminum Oxide
Quick Change System
TN
Grit
36
Abrasive Type
Non-woven Abrasives
Maximum Operating Speed
13300.0 rpm
Color
Blue

Description

Scotch-Brite Light Grinding and Blending Disc uses a ceramic abrasive grain blend to achieve a high cut-rate for optimal weld grinding and blending in mild-steel applications. In these instances, Light Grinding and Blending discs are designed to effectively blend and refine a grade 36 scratch or finer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.