Disc Retainer Nut, 5/8In, 5/8-11, PK10
Mfr # 05620
Zoro # G0464843
product price: $67.55
/pk 10, $6.76/eaKey Features
For Use With
For use with all 3M(TM) disc pad hub and face plates, non 3M fibre disc holders. Has a 5/8-11 INT thread and has 5/8 in thread length. Has 1/4 in diameter holes for use with a spanner wrench.
Thread Size
5/8-11
Color
Silver
Overall Length
5/8 in
Product Type
Disc Retainer Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05620
Zoro #
G0464843
UPC #
00051144056200
Country of Origin
United States
Dimensions
Thread Size
5/8-11
Overall Length
5/8 in
Overall Width
4 in
Connector Size
5/8"-11
Details
Item
Fiber Disc Retainer Nut
For Use With
For use with all 3M(TM) disc pad hub and face plates, non 3M fibre disc holders. Has a 5/8-11 INT thread and has 5/8 in thread length. Has 1/4 in diameter holes for use with a spanner wrench.
Color
Silver
Product Type
Disc Retainer Nut
Compatible with Manufacturer Model Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Abrasive Mount Type
Threaded Hole
Backup Pad Shape
Round
Connector Type
Threaded Hole
Compatible Manufacturer Part Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Compatible Manufacturer Model Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
For Use With Mfr. Model Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Compatible with Manufacturer Model No.
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Compatible with Mfr. Model No.
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
For Use with Mfr Model Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Compatible Pump Manufacturer Part Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Compatible Mfr. Model Number
06544, 11823, 13325, 14270, 28442, 28443, 28476, 28656, 45190, 45194, 45205, 80514, 80515, 80516, 81728, 81732, 81733, 81734, 86100, 88743
Description
Fiber Disc Retainer Nut, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Not Applicable, Maximum Operating Speed Not Applicable, Number of Vacuum Holes Not Applicable, Color Silver, Overall Length 5/8 in, Overall Width 4 in, Overall Diameter Not Applicable, Overall Thickness Not Applicable, Product Type Disc Retainer Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.