Zoro Homepage

Disc Roll, 6", Gold, PK175

  • Mfr # 1437

  • Zoro # G8853964


product price: $122.99
/pk 175, $0.70/ea
Free Shipping & Returns

Key Features

Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Paper
Series
216U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437
Zoro #
G8853964
UPC #
00051144014378
Country of Origin
Canada

Dimensions

Disc Diameter
6"

Details

Item
Disc Roll
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Paper
Series
216U
Abrasive Type
Coated
Abrasive Grit
P240
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Disc Roll, Package Quantity 175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.