Zoro Homepage

Disc Roll, 763U, 5" dia. x NH, Grade P100

  • Mfr # 60010012155

  • Zoro # G3792347


product price: $115.99
/ea
Sold in multiples of 4 for $463.96
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic Aluminum Oxide
Abrasive Type
Coated
Grit
P100
Backing Material
Paper
Backing Weight
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60010012155
Zoro #
G3792347
UPC #
051144809448
Country of Origin
United States

Details

Item
Disc Roll
Abrasive Material
Ceramic Aluminum Oxide
Abrasive Type
Coated
Grit
P100
Backing Material
Paper
Backing Weight
F
Color
Maroon
Vacuum Hole Design
No Hole

Description

Disc Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.