Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc, Roloc, Non-Woven, 3 Inch Dia, AO, 18000 rpm, Medium

  • Mfr # 7000046113

  • Zoro # G016059150


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Length
12 in
Depth
10 in
Grade
Medium
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000046113
Zoro #
G016059150
UPC #
51131074866
Country of Origin
United States

Dimensions

Width
16 in
Length
12 in
Depth
10 in
Overall Diameter
3.0 in

Details

Grade
Medium
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Color
Maroon
Maximum Operating Speed
18000.0 rpm
Quick Change System
TR

Description

The Scotch-Brite Roloc Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc for aggressive cutting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.