Zoro Homepage

Disc Sander 28329, 2 in .5 HP 12,000 RPM

  • Mfr # 28329

  • Zoro # G6131373


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
2 in
Maximum Operating Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28329
Zoro #
G6131373
UPC #
00051141283296
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Disc Sander,28329,2",.5 HP,12,000 rpm
Maximum Operating Speed
12,000 RPM

Description

Disc Sander,28329,2 In.,.5 HP,12,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.