Zoro Homepage

Disc Sander 28341, 2 in .3 HP 20,000 RPM

  • Mfr # 28341

  • Zoro # G6131437


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Throttle
Lever
Tool Weight
2.4 lb
Tool Length
12 1/2 in
Features
Dual Mount Allows Direct Mount for Visibility or Collet Mount for Extended Reach, Ergonomic 97 Degrees Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28341
Zoro #
G6131437
UPC #
00051141283418
Country of Origin
United States

Dimensions

Tool Length
12 1/2 in
Air Inlet Size
1/4 in
Tool Height
4 5/8 in
Tool Width
7 1/2 in
Arbor Hole Size
1/4 in

Details

Item
Air Disc Sander
Duty
Heavy
Throttle
Lever
Tool Weight
2.4 lb
Features
Dual Mount Allows Direct Mount for Visibility or Collet Mount for Extended Reach, Ergonomic 97 Degrees Head
Product Type
Air-Powered Disc Sander
Exhaust Location
Handle
Horsepower
0.3 hp
Abrasive Mount Type
Quick Change
Air Inlet Type
NPT
Speed Settings
Variable
Average Flow Rate
17 cfm
Power Source
Manual
Maximum Disc Speed
20,000 RPM
Air Consumption
17 cfm
Grip Type
Right Angle with Side Handle

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes Not Applicable, Minimum Wheel Diameter Not Applicable, Maximum Wheel Diameter Not Applicable, Maximum Disc Speed 20,000 RPM, Speed Settings Variable, Abrasive Mount Type Quick Change, Vacuum Type Not Applicable, Horsepower 0.3 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Air Consumption 17 cfm, Required Pressure Not Applicable, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.