Disc Sander 28408, 4in - 5in, 1 hp, 5/8-11 EXT, 12,000 RPM, 1/pk

  • Mfr # 28408

  • Zoro # G5139342


product price:  $768.99
/ea
Free Shipping & Returns

Key Features

HP
1 HP
Pad Size
4" to 5"
Free Speed
12,000 rpm
Air Inlet
3/8" NPT
Overall Length
12-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28408
Zoro #
G5139342
UPC #
00051141284088
Country of Origin
United States

Dimensions

Pad Size
4" to 5"
Overall Length
12-1/2"

Details

Item
Disc Sander
HP
1 HP
Free Speed
12,000 rpm
Air Inlet
3/8" NPT
Application
Aerospace, AOEM, Composite, General Industrial, Metalworking, MRO, Paint Preparation, Transportation and Heavy Equipment

Description

Disc Sander 28408,4in - 5in,1 hp,5/8-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.