Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discs, 3 in. Dia, Aluminum Oxide, 600 Grit

  • Mfr # 30261

  • Zoro # G0388270


product price: $50.59
/pk 50, $1.01/ea
Sold in multiples of 4 for $202.36

Key Features

Disc Diameter
3 in.
Grade
Fine
Abrasive Material
Aluminum Oxide
Disc Dia.
3 in.
Grit Range
Fine (P500-P3000 +5000)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30261
Zoro #
G0388270
UPC #
00051131302617
Country of Origin
United States

Dimensions

Disc Diameter
3 in.
Disc Dia.
3 in.

Details

Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
600
Item
Discs
Grit Range
Fine (P500-P3000 +5000)
Disc Attachment Type
Hook & Loop

Description

Discs, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.