Zoro Homepage

Disinfectant Bathroom Cleaner, 1.9L Jug

  • Mfr # 4A

  • Zoro # G0089839


product price: $149.99
/ea
Sold in multiples of 4 for $599.96
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Size
1.9L
Container Type
Bottle
Fragrance
Baby Powder
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A
Zoro #
G0089839
UPC #
50051125858064
Country of Origin
United States

Dimensions

Size
1.9L
Cleaner Container Size
0.5 gal
Degreaser Container Size
0.50 gal.
Container Size
0.5 gal

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Container Type
Bottle
Item
Disinfectant Bathroom Cleaner
Fragrance
Baby Powder
Cleaner Form
Liquid
Primary Chemical
None
Cleaner Container Type
Jug
Color
Green
Recommended Dilution
1:51
VOC Content
0%
For Use With
3M Flow Control System
Standards
FIFRA
Item - Portion Control System Chemicals
Disinfectant Bathroom Cleaner
pH
0.9 to 1.5
Chemical No.
4A
RTU Yield per Container
26 gal.
Sub-Category
Bathroom Cleaners
Portion Control System Chemicals
Disinfectant Bathroom Cleaner
For Use On
Floors, Walls, Metal, Stainless Steel, Porcelain, Plastic
Chemical Label Number
4A
pH Value
Acidic
Rinse Required
Yes
Label Color Coding
Teal
Surfaces for Use On
Glazed Porcelain, Metal Surfaces, Polypropylene, Polystyrene, Stainless Steel Surfaces
EPA Registered
Yes
pH Level
1.5
Product Label
Disinfectant Bathroom Cleaner
Fits Dispenser Series
Flow Control
Label Number
4A

Description

Disinfectant Bathroom Cleaner, Label Number 4A, Label Color Coding Teal, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 1.5, pH Value Acidic, Primary Chemical None, Recommended Dilution 1:51, Concentrated, EPA Registered Yes, VOC Content 0 Percent, Fragrance Baby Powder, Standards FIFRA, Surfaces for Use On Glazed Porcelain, Metal Surfaces, Polypropylene, Polystyrene, Stainless Steel Surfaces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.