Zoro Homepage

Disinfectant Cleaner RCT, 0.5 gal. Jug

  • Mfr # 40A

  • Zoro # G0089708


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Chemicals For Use On Surface
Clean, Disinfect and Deodorize Hard Surfaces
Recommended Dilution
1:116
Container Size
0.5 gal
pH
12 to 13.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A
Zoro #
G0089708
UPC #
50051125858378
Country of Origin
United States

Dimensions

Container Size
0.5 gal
Cleaner Container Size
0.5 gal
Size
0.5 gal.

Description

Disinfectant Cleaner RCT, Chemical Flow Rate Low, Label Number 40A, Label Color Coding Yellow, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 13.5, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, EPA Registration Number 6836-349-10350, Flash Point 125.01 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards FIFRA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.