Zoro Homepage

Dispenser, Tape, Desk, Black

  • Mfr # C38BK

  • Zoro # G5025049


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Tape Length
1,500"
Tape Core Diameter
1 in
Color
Black
Tape Dispenser Type
Desktop
For Tape Width
0.5" to 0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C38BK
Zoro #
G5025049
UPC #
021200661044
Country of Origin
United States

Dimensions

Tape Length
1,500"
Tape Core Diameter
1 in
For Tape Width
0.5" to 0.75"
Max. Tape Width
0.5 to 0.75

Details

Item
Desktop Office Tape Dispensers
Color
Black
Tape Dispenser Type
Desktop
Tape Color
Black

Description

Dispenser,Tape,Desk,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.