Zoro Homepage

Insulation-Displacement Wire Connector, 16 AWG Max, 2 Port, Blue, Polypropylene Insulation, 1,000 V

  • Mfr # 801

  • Zoro # G1141777


product price: $18.15
/pk 50, $0.36/ea

Key Features

Type
Insulation-Displacement
Color
Blue
Insulation Material
Polypropylene
Maximum Voltage
1,000 V
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801
Zoro #
G1141777
UPC #
00054007061267
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
0.145 in
Minimum Tap Wire Size
18 AWG
Maximum Insulation Diameter
0.145 in
Maximum Run Wire Insulation Diameter
0.145 in
Maximum Tap Wire Insulation Diameter
0.145 in

Description

Insulation Displacement Connector, Color Blue, Connector Type Single U-Element, Insulation Material Polypropylene, Maximum Insulation Diameter 0.145 in, Maximum Operating Temperature 221 Degrees F, Maximum Run Conductors 2, Maximum Run Wire Insulation Diameter 0.145 in, Minimum Run Wire Size 18 AWG, Maximum Run Wire Size 16 AWG, Maximum Tap Conductors 2, Maximum Tap Wire Insulation Diameter 0.145 in, Minimum Tap Wire Size 18 AWG, Maximum Tap Wire Size 16 AWG, Maximum Voltage 1,000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.