Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, 18 AWG Max, 3 Port, Black, Polycarbonate Insulation, 600 V

  • Mfr # MGC(100/JUG)

  • Zoro # G2503401


product price: $191.99
/pk 100, $1.92/ea
Free Shipping & Returns

Key Features

Type
Insulation-Displacement
Color
Black
Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
Insulation Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGC(100/JUG)
Zoro #
G2503401
UPC #
00051128568286
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
Max. Insulation Dia.
0.15 in
Minimum Tap Wire Size
20 AWG
Maximum Insulation Diameter
0.15 in
For Minimum Wire Size - Stranded
20 AWG
For Minimum Wire Size - Solid
20 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Black
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Number of Ports
3
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Standards
UL Listed
Application
Moisture Resistant
Wire Type
Electrical
Fill Material
Gel
Crimping Tool
Pliers
Features
Up Protection; Good Conductivity and Tin Plating for Corrosion Resistance; C UL Listed and RoHS 2011/65/EU Compliant
Resistance Properties
Moisture Resistant, UV Resistant
Compatible with Product Type
Irrigation, Lighting

Description

Moisture Guard Connector, Color Black, Connector Type Run Tap, Insulation Material Polycarbonate, Maximum Insulation Diameter 0.15 in, Maximum Operating Temperature 221 Degrees F, Minimum Run Wire Size 20 AWG, Maximum Run Wire Size 18 AWG, Minimum Tap Wire Size 20 AWG, Maximum Tap Wire Size 18 AWG, Maximum Voltage 600 V, Number of Ports 3, Fill Material Gel, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Standards UL Listed, Application Moisture Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.