E-A-R Vending Packs Disposable Foam Ear Plugs, Bell Shape, 33 dB, Yellow, 5 PK (Discontinued)
- Mfr # VP311-1250
- Zoro # G5396352
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP311-1250
Zoro #
G5396352
UPC #
10080529191431
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Series
E-A-R Vending Packs
Reusability
Disposable
Earplug Material
Foam
Item
Ear Plugs
Cord Options
Corded
Noise Reduction Rating NRR
33 dB
Earplug Shape
Bell
Noise Reduction Rating
33 dB
Earplug Color
Yellow
Pairs Per Package
5
Standards
ANSI S3.19-1974
Cord Material - Hearing Protection
Vinyl
Band Color - Hearing Protection
Blue
Cord Color
Blue
Metal Detectable
No
Insertion Method
Roll-Down
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Vending Pack
Cord Material
Vinyl
Band Material
Vinyl
Style
Corded
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Bag, Band Color Blue, Series E-A-Rsoft(TM) Yellow Neons(TM), Cord Material Vinyl, Band Material Vinyl, Cord Color Blue, Standards ANSI S3.19-1974, Pairs per Package 5, Earplug Color Yellow, Metal Detectable No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.