This item is Discontinued.

3M Disposable Coverall, 2XL, 25 PK, Blue, SMMS Polyethylene, Zipper 4530CS-BLK-XXL

Disposable Coverall, 2XL, 25 PK, Blue, SMMS Polyethylene, Zipper (Discontinued)

  • Mfr # 4530CS-BLK-XXL
  • Zoro # G7301684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4530CS-BLK-XXL
Zoro #
G7301684
UPC #
04046719646517
Country of Origin
China

Dimensions

Size
2XL
Named Size
2XL
Chest Size - Minimum
45 in
Chest Size - Maximum
49 in
Height - Maximum
76 in
Height - Minimum
73 in

Details

Item
Disposable Coverall
Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Zipper
Ankle Style
Elastic
Wrist Closure
Elastic
Standards
EN 1149, EN 13034, EN 340, EN ISO 13982-1, EN ISO 17491-4, ISO 14416
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
4530CS
Hazard Protection Type
Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Secondary Flame Resistance
Coverall Style
Collared
Features
Collar (No Hood), Elastic Waist, Flame-Resistant, Radioactive Particulate Protection
Cuff Style
Knit
Reduced Spray
Yes
Spray Tight
No
Anti-Static
Yes
ISO Class
ISO 4
Includes Boot Covers
No
Hood Style
Elastic
Flame Resistance & Retardance Ratings
EN ISO 14116 Index 1
Gas Tight
No
Federal 209E Clean Room Class
10, 100, 1000, 10000, 100000
Material Weight
1.6 oz/sq yd
Includes Thumb Loops
No
Coverall Material
SMMS
Includes Outer Boot Flaps
No
Garment Style
Coverall
ISO Cleanroom Class
ISO 4 (Class 10) and above
Attached Hood
No
Liquid Tight
No
Protection Type
Liquid & Particulate
Brand and Series
3M
High Visibility
No
Packaging
Bulk
Material Performance
Heavy Duty
Sterile/Non-Sterile
Non-Sterile
Closure Features
Two-Way Zipper
Coverall Construction
Collared with Knit Cuffs and Elastic Ankles
Hazard Type
Dry Particulate, Liquid Splash
High-Visibility
No
Accessory Type
Disposable Coverall
Federal 209E Cleanroom Class
10
Flame Resistance and Retardance Ratings
EN ISO 14116 Index 1
Sterilization Status
Non-Sterile
Specialized Hazard Type
Secondary Fire Resistance

Description

Disposable Coverall, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 49 in, Chest Size - Minimum 45 in, Closure Features Two-Way Zipper, Closure Type Zipper, Color Blue, Cuff Style Knit, Features Collar (No Hood), Elastic Waist, Flame-Resistant, Radioactive Particulate Protection, Federal 209E Cleanroom Class 10, Flame Resistance and Retardance Ratings EN ISO 14116 Index 1, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.