Shop 3M
See all product information
Create Account
Disposable Coverall, Knit Cuffs, Attached Hood, Blue, 4X-Large, 4530-BLK-4XL, 25/Case
- Mfr # 7000109039
- Zoro # G005669926
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
SMS Based
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000109039
- Zoro #
- G005669926
- UPC #
- 4046719630042
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Item
- Disposable Coverall
- Color
- Blue
- Material
- SMS Based
- Seam Style
- Serged
- Closure Type
- Zipper
- Cuff Style
- Knit
- Standards
- Certified to European Standards
- Ankle Closure
- Elastic
- Liquid Dispersal Type
- Splash
- Hazard Protection Type
- Hazardous Dust
- Coverall Style
- Hooded
Description
The 3m protective coverall 4530 is disposable safety work wear made of lightweight, breathable polypropylene with flame resistance. Designed to be worn over primary fr garments, it helps provide protection against dusts and light liquid splashes. The key features make this protective coverall a great disposable ppe option. The 3m protective coverall 4530 helps protect against dusts and light liquid splashes. Typical applications for this safety work wear may include: welding, metal grinding, general powder handling, and woodworking. Designed to be worn over primary thermal protective fr garments. Product recommended for the following industries: abatement/remediation, agriculture, cleaning and maintenance, general industry/manufacturing, non-hazardous operations, welding/metalwork.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.