Zoro Homepage

Disposable Coverall, Knit Cuffs, Attached Hood, White, Medium, 4520-M, 20/Case

  • Mfr # 7000034761

  • Zoro # G305669930


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Coverall Style
Hooded
Cuff Style
Knit
Liquid Dispersal Type
Splash
Color
White
Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000034761
Zoro #
G305669930
UPC #
4046719467693
Country of Origin
China

Dimensions

Size
Medium

Details

Item
Disposable Coveralls
Coverall Style
Hooded
Cuff Style
Knit
Liquid Dispersal Type
Splash
Color
White
Material
SMS Based
Seam Style
Serged
Closure Type
Two-way Zipper

Description

3M disposable protective coverall safety work wear 4520 helps protect against certain light liquid splashes and hazardous dusts. This coverall offers a hooded option for protection of the head and neck. Advanced, breathable and lightweight materials help reduce heat build-up and promote comfortable wear. The key features make this protective coverall a great disposable ppe option. The 3M protective coverall 4520 helps protect against light liquid splashes and hazardous dusts. Typical applications for this safety work wear may include: woodworking, general powder handling, light-duty building cleaning, insulation laying, and metal polishing. Product recommended for the following industries: abatement/remediation, agriculture, cleaning and maintenance, general industry/manufacturing, non-hazardous operations, welding/metalwork.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.