Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Coverallss, Hooded, L, SMS Based

  • Mfr # 7000034762

  • Zoro # G005669940


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Size
L
Material
SMS Based
Coverall Style
Hooded
Ankle Closure
Elastic Waist & Ankle
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000034762
Zoro #
G005669940
UPC #
4046719467716
Country of Origin
China

Dimensions

Size
L

Details

Item
Disposable Coverallss
Material
SMS Based
Coverall Style
Hooded
Ankle Closure
Elastic Waist & Ankle
Seam Style
Serged
Color
White
Closure Type
Two-way Zipper

Description

3m disposable protective coverall safety work wear 4520 helps protect against certain light liquid splashes and hazardous dusts. This coverall offers a hooded option for protection of the head and neck. Advanced, breathable and lightweight materials help reduce heat build-up and promote comfortable wear. The key features make this protective coverall a great disposable ppe option. The 3m protective coverall 4520 helps protect against light liquid splashes and hazardous dusts. Typical applications for this safety work wear may include: woodworking, general powder handling, light-duty building cleaning, insulation laying, and metal polishing. Product recommended for the following industries: abatement/remediation, agriculture, cleaning and maintenance, general industry/manufacturing, non-hazardous operations, welding/metalwork.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.