
Disposable Foam Refill Bottle, Bullet; Tapered Shape, 33.0 Decibel, Yellow
Mfr # 7000002305
Zoro # G102564322
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
33.0 Decibel
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet; Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000002305
Zoro #
G102564322
UPC #
10080529910049
Country of Origin
China
Dimensions
Earplug Size
Regular
Details
Item
Refill Bottle
Noise Reduction Rating
33.0 Decibel
Earplug Color
Yellow
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet; Tapered
Earplug Material
Foam
Pairs Per Package
2000
Insertion Method
Roll Down
Standards
CSA Class AL
Features
Electrically Insulated
Metal Detectable
No
Dielectric
No
Includes
Dispenser
Description
3MTM E-A-RSOFT ONE TOUCH YELLOW NEONSTM EARPLUG DISPENSER, 391-1004, 500 PAIRS
- THE NEW ONE TOUCH FEATURES THE MOST RELIABLE DELIVERY SYSTEM IN THE WORLD THE PATENTED "NO WASTE FUNNEL" SYSTEM ALLOWS USERS TO REUSE BOTH THE BASE AND DISPENSING UNIT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.