Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT700004754
Zoro #
G4238015
UPC #
-
Country of Origin
Unknown
Dimensions
Size
L
Named Size
L
Height - Minimum
69 in
Chest Size - Minimum
43 in
Height - Maximum
71 in
Chest Size - Maximum
43 in
Details
Item
Disposable Protective Coverall
Color
Blue/White
Material
SMS
Closure Type
Zipper
Wrist Closure
Elastic
Standards
ANSI, U.S. OSHA
Ankle Closure
Elastic
Features
2 Panel Hood, Hooded
Cuff Style
Knit
Accessory Type
Disposable Protective Coverall
Attached Hood
Yes
Anti-Static
Yes
Gas Tight
No
Closure Features
Two-Way Zipper
Description
Disposable Protective Coverall, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 43 in, Chest Size - Minimum 43 in, Closure Features Two-Way Zipper, Closure Type Zipper, Color Blue/White, Cuff Style Knit, Features 2 Panel Hood, Hooded, Gas Tight No, Height - Maximum 71 in, Height - Minimum 69 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.