Particulate Respirator, N95, Aura, Flat-Fold, Low-Profile, 3-Panel, Nose Clip, Universal, PK440
Mfr # 9205+B
Zoro # G9908264
product price: $592.99
/pk 440, $1.35/ea
Free Shipping & Returns
Key Features
NIOSH Rating
N95
Color
White
Mask Size
Universal
Nosepiece Type
Metal Nose Clip
Mask Shape
Flat-Fold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9205+B
Zoro #
G9908264
UPC #
00638060430613
Country of Origin
United States
Dimensions
Mask Size
Universal
Details
Item
Disposable Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Metal Nose Clip
Mask Shape
Flat-Fold
Exhalation Valve
No
Mask Headstrap Type
Dual, Adjustable
Face Seal Type
Standard
Standards
ADF, CSA Z94.4, NIOSH, OSHA 1910.134
Nuisance Odor Removal
None
Individually Packaged
Yes
Latex Content
Contains Latex
Fluid Resistant
No
Includes
Sculpted Nose Panel
Nose Clip
Yes
ASTM Splash Rating
Not Rated
Products By Industry
General Approach
Features
Adjustable Noseclip, Collapse Resistant
ISO Cleanroom Class
Not Rated
Strap Material
Polyisoprene
Mask Material
Non-Woven Filtering Media
Description
Disposable Respirator, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Flat-Fold, Mask Material Non-Woven Filtering Media, Exhalation Valve No, Package Quantity 440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.