Zoro Homepage

Doodlebug Threaded Pad Holder, 4.63 x 10, Orange, 10PK

  • Mfr # MMM 6472BULK

  • Zoro # G410445542


product price: $353.99
/pk 10, $35.40/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Use With
3M™ Doodlebug™ Pads
Size
4.63 in x 10 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM 6472BULK
Zoro #
G410445542
UPC #
-
Country of Origin
United States

Dimensions

Size
4.63 in x 10 in

Details

Material
Plastic
For Use With
3M™ Doodlebug™ Pads
Color
Orange

Description

3M Doodlebug Pad Holder's bottom surface has hook grippers that attach to a loop surface on any 3M Doodlebug Pad or Brush. The pad holder swivels in all directions and has a low profile, allowing easy access to corners and under furniture and equipment. It can be used with any U.S. standard threaded broom handle not included.


  • Pad holder hook grippers attach to the loop surface on any 3MTM DoodlebugTM Pad or Brush.
  • 360° swivel head allows access into corners and under furniture.
  • Holder twists onto any U.S. standard threaded broom or mop handle (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.