Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doodleduster Disposable Cloth, 7" x 13 4/5", PK250

  • Mfr # 19152

  • Zoro # G4228775


product price: $142.99
/pk 250, $0.57/ea
Free Shipping & Returns

Key Features

Length
7"
Material
Microfiber
For Use With
3M 19150; 3M 19151
Suggested Cleaning Application
Dusting; Hard Floors; High Dusting
Net Weight
4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19152
Zoro #
G4228775
UPC #
48011191522
Country of Origin
United States

Dimensions

Length
7"
Width
13.88"
Roll Length
287.5 ft

Details

Item
Towels & Wipes
Material
Microfiber
For Use With
3M 19150; 3M 19151
Suggested Cleaning Application
Dusting; Hard Floors; High Dusting
Net Weight
4 lbs
Color
White
Features
Unscented
Number of Pieces
250
Applicable Material
Hard Floors; Stone; Tile; Grout; Vinyl; Wood
Towel/Wipe Type
Dust Cloth
Packaging
Roll
Dirt Types
Dust

Description

3MTM Doodleduster Disposable Cloth, 7" x 13 4/5", 250 Sheets/Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.